SMC AS4201F-04-10A SPEED CONTROLLER

AS One-touch speed controller

See technical informationSee documents

References

SMC:AS4201F-04-10A
Rubix:2599826
Manufacturer :AS4201F-04-10A
brand logo

Technical specifications

Type of couplingthread r 1/2 + one-touch pipe connection for tube ø10 mm (push-lock)
Typepneumatic flow regulator (speed control) with needle valve, angled design (elbow), flow outlet (meter-out), one-touch push-lock connection
See all Specifications

Documents

Product details : SMC AS4201F-04-10A SPEED CONTROLLER


Using SMC flow controls with built in one-touch fittings minimizes installation time, reduces mounting height and enables a more compact machine design. These flow controls allow the body to be rotated to facilitate simple installation. Available in thread sizes from M3 to 1/2 in both inch (NPT) and metric R(PT) and with tube sizes from 3.2mm to 12mm OD (metric) and 1/8 to 1/2 OD (inch) and with optional elbow and universal style (increased flexibility) and meter in and meter out, these flow controls are designed to meet most applications.
•Port Size: M5, 10-32 UNF, 1/8, 1/4, 3/8, 1/2
•Applicable Tubing O.D.: Ø 2 to Ø 16 mm and Ø 1/8" to Ø 1/2"
•Operating Pressure Range: 0.1 to 1 MPa.

Clean Series: None
Body Size: 4 (1/2)
Type: 2 (Elbow)
Control Type: 0 (Meter-out)
Thread Type: R or Metric
Port Size: 04 (1/2)
Across Flat [H]: Body Size 1
Body Size 2, 3, 4 None:
Applicable Tubing O.D.: Ø10
Seal: None
Made to Order: None

Strengths

Insert, adjust and lock — Push-lock type knob & Built in one-touch fitting
Improve your process quality & Speed up the setting — High adjustment reproducibility
Mount it as you wish — Many configurations and sizes available

Technical specifications


Attributes
Type of couplingthread r 1/2 + one-touch pipe connection for tube ø10 mm (push-lock)
Typepneumatic flow regulator (speed control) with needle valve, angled design (elbow), flow outlet (meter-out), one-touch push-lock connection
Materialhousing made of pbt; brass parts (electroless nickel plating); spring/elements made of steel; seals made of nbr (and u-seal made of hnbr)
Flow102600 l/h
Max. service pressure10 bar
Seriesas
Max. temperature60 °C
Min. temperature-5 °C
£ 22.10 excl. VAT
/ Each
£ 26.52 incl. VAT
  • Delivery usually within ( 4 ) days