SMC JASV-LEA06-01 SPEED EXHAUST CONTROLLER

Metric size - JASV

See technical informationSee documents

References

SMC:JASV-LEA06-01
Rubix:393A9381
Manufacturer :JASV-LEA06-01
brand logo

Technical specifications

Type of couplingr
Typeelbow type speed exhaust controller
See all Specifications

Documents

Product details : SMC JASV-LEA06-01 SPEED EXHAUST CONTROLLER


Port Size: M3, M5, 10-32 UNF, 1/8 Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm and Ø 1/8" to Ø 1/4" Operating Pressure Range: 0.1 to 0.7 MPa.

Strengths

Port Size: M3, M5, 10-32 UNF, 1/8 Applicable Tubing O.D.: Ø 3.2 to Ø 6 mm Operating Pressure Range: 0.1 to 0.7 MPa.

Technical specifications


Attributes
Type of couplingr
Typeelbow type speed exhaust controller
Materialpbt (body a, body b, needle);pom (knob);stainless steel (stopper);electroless nickel plating brass (needle guide, stud, cover);hnbr (valve);pva sponge (silencer);nbr (o-ring, seal);nbr/stainless steel (gasket)
Seriesjasv
Max. temperature60 °C
Min. temperature-5 °C
£ 23.56 excl. VAT
/ Each
£ 28.27 incl. VAT
  • Usually arrives within 14 working days