SMC AS2201F-G02-10A SPEED CONTROLLER


AS One-touch Speed Controller

References
smc:AS2201F-G02-10A
rubix:393A9379
manufacturer :01128293

Product details : SMC AS2201F-G02-10A SPEED CONTROLLER


SMC’s AS-A & AS-FS speed controllers include a unique mechanism designed to reduce setup time. On average, you will need just 8 seconds to set up the flow of your cylinders and no tools required. Furthermore, AS-FS includes an indicator window on the top that enables adjustment reproducibility improving the setup time even more and the overall reliability of the given application.<br/>SMC’s Speed Controllers are suitable for the majority of factory automation applications: available in elbow, universal or in-line style, with meter-in and meter-out constructions, stainless steel thread and various sizes. All these features, along with their built-in one touch fitting, make installation and adjustment easier and faster for you. Simplicity and flexibility behind these 2 series of speed controllers: “Easier. Faster”.

Strengths

Insert, adjust and lock — Push-lock type knob & Built in one-touch fitting
Improve your process quality & Speed up the setting — High adjustment reproducibility
Mount it as you wish — Many configurations and sizes available
 

Technical specifications


Attributes
Metric exterior tube diameter 210 mm
Connecting diameterg 1/4 ''
Materialnickel-plated brass
Show UNSPSC/ECL@SS
£ 11.57 excl. VAT
/ Each
£ 13.88 incl. VAT
  • Usually arrives within 14 working days