References
SMC:AS4000-03-3
Rubix:120A9041
Manufacturer :00002941
EAN:3618030598052

Technical specifications
| Type of coupling | rc 3/8 (pipe thread) |
|---|---|
| Type | smc as4000-03-3 speed controller |
Documents
Product details : SMC AS4000-03-3 SPEED CONTROLLER
Lightweight, compact, and precision control make these speed controls the right choice for many heavy-duty applications. These speed controls are offered with in-line and elbow construction to give the widest choice to your unique application. Locking nuts are included as standard as well as simplified mounting.
Technical specifications
Attributes
| Type of coupling | rc 3/8 (pipe thread) |
|---|---|
| Type | smc as4000-03-3 speed controller |
| Material | zinc alloy |
| Flow | 100200 l/h |
| Max. service pressure | 10 bar |
| Series | as4000 |
Show UNSPSC/ECL@SS
£ 35.63 excl. VAT
/ Each
£ 42.76 incl. VAT
- Delivery usually within ( 4 ) days