Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 858697 FLOW REG METER-OUT MM 4 G1/4IN
MECALINE 858697 FLOW REG METER-OUT MM 4 G1/4IN
EXHAUST MALE PARALLEL FLOW REGULATOR
References
mecaline:
858697
rubix:
216A3088
ean:
3660338137679
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 858697 FLOW REG METER-OUT MM 4 G1/4IN
Material: Polymer Body. Pression range: 0.1...9 Bar. Temperature range : -10°C...+80°C
Technical specifications
Attributes
Connecting diameter
G1/4
''
Metric exterior tube diameter
4
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
4.76
excl. VAT
/
Each
£
5.71
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Check our products from related categories
SMC AS1301FG-M5-23 SPEED CONTROLLER
MECALINE FLOW REG COMPACT METER-OUT 6-R1/4IN 840754
MECALINE 886607 FINGER VALVE 3-WAYS R1/8IN -8MM
SMC AS2201FS-02-06 SPEED CONTROLLER
MECALINE 886603 FINGER VALVE 2-WAYS R1/4IN -8MM
SMC AS2201-G01-F06-X785 PILOT CHECK VALVE
CAMOZZI BLOCKING VLV-UNIDIRECTIONAL-3/8 VBU 3/8
MECALINE 840815 FLOW REG (BIDIR.) 4- G1/8IN
SMC AS3201F-03-12A SPEED CONTROLLER
SMC AS1201FS-U10/32-03 SPEED CONTROLLER
SMC VR51-C06 TWO HAND CONTROL VALVE
MECALINE 858701 FLOW REG METER-OUT MM 10 G1/2IN
SMC AS2301FM-01-04S SPEED CONTROLLER
AVENTICS R412010578
SMC AS1211FS-M5-06 SPEED CONTROLLER