Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151869 PNEUMATIC VALVE VL-5/3B-D-3-C
FESTO 151869 PNEUMATIC VALVE VL-5/3B-D-3-C
VL Standard valve ISO 5599-1
References
festo:
VL-5/3B-D-3-C
rubix:
109A1499
manufacturer :
151869
ean:
4052568010812
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151869 PNEUMATIC VALVE VL-5/3B-D-3-C
Pneumatic valve VL-5/3B-D-3-C 5/3-way function, centre Position pressurised Valve function=5/3 pressurised, Type of actuation=pneumatic, Width=65 mm, Standard nominal flow rate=4100 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistic Weight
900
g
Type
Standard valve ISO 5599-1
Volume flow rate
4100
l/min
Type of coupling
Connecting plate size 3 according to ISO 5599-1
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
265.87
excl. VAT
/
Each
£
319.04
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
NORGREN 9500300000000000 2/2 G1/4 SOLENOID VALVE
SMC V212-4 PILOT VALVE ASSY
AVENTICS R412008537
SMC LVA30-03N-C AIR OPERATED CHEMICAL VALVE
SMC EVM430-F01-01 MECHANICAL VALVE
FESTO 3192076 HAND LEVER VALVE VHER-P-H-B43E-G12
FESTO 3416 TOGGLE LEVER VALVE LS-4-1/8
FESTO 536024 PNEUMATIC VALVE VL-5/3E-D-3-C-EX
FESTO 3324 CHECK VALVE H-1/8-A/I
FESTO 3540277 ANGLE SEAT VALVE
FESTO 3539927 ANGLE SEAT VALVE
FESTO 5755 TIME DELAY VALVE VZ-3-PK-3
SMC VH411-04 HAND VALVE
FESTO 1002500 ANGLE SEAT VALVE
FESTO 14952 PNEUMATIC VALVE VL-5-3/8-B