SPARTEX 855011 SPEED WORKG OVERALL DOUBLE ZIP SZ3 GREY STEEL


Speed work overall double zip

References
giss:855011
rubix:216A6847
ean:3660338105241
SPEED WORKING OVERALL DOUBLE ZIP - Cotton/Polyester Size 3
brand logo
Technical specifications
ColourGrey
Size3
Main materialCotton
See all Specifications

Product details : SPARTEX 855011 SPEED WORKG OVERALL DOUBLE ZIP SZ3 GREY STEEL


Double moulded teeth zip with 10 mm metal tab .
2 breast pockets, 6 mm moulded teeth metal zip .
2 lower patch pockets .
1 right back pocket .
1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom

Strengths

The benefits of the Cotton/Polyester: Very good dimensional stability. Better colour retention after warmer washing in winter and cooler in summer than 100% cotton. Softer and stronger. Anti-shrink treatment. More water-repellent than cotton against water and oil

Technical specifications


Attributes
ColourGrey
Size3
Main materialCotton
Grammage300 g/m²
Material65% cotton / 35% polyester
Show UNSPSC/ECL@SS
£ 49.20 excl. VAT
/ Each
£ 59.04 incl. VAT
  • Usually arrives within 14 working days