SPARTEX 855001 SPEED WORKG OVERALL DOUBLE ZIP COT/POLY/R SZ 2 US GREEN

Speed work overall double zip

See technical informationSee documents

References

GISS:855001
Rubix:216A6833
EAN:3660338105159
SPEED WORKING OVERALL DOUBLE ZIP - Cotton/Polyester Size 2

Technical specifications

Colourgreen
Size2
Main materialcotton
See all Specifications

Documents

Product details : SPARTEX 855001 SPEED WORKG OVERALL DOUBLE ZIP COT/POLY/R SZ 2 US GREEN


Double moulded teeth zip with 10 mm metal tab .
2 breast pockets, 6 mm moulded teeth metal zip .
2 lower patch pockets .
1 right back pocket .
1 ruler pocket right leg .
Shirt collar .
Elastic back .
Straight sleeve bottom

Strengths

The benefits of the Cotton/Polyester: Very good dimensional stability. Better colour retention after warmer washing in winter and cooler in summer than 100% cotton. Softer and stronger. Anti-shrink treatment. More water-repellent than cotton against water and oil

Technical specifications


Attributes
Colourgreen
Size2
Main materialcotton
Secondary colourno secondary color
Material65% cotton / 35% polyester
Grammage300 g/m²
£ 49.89 excl. VAT
/ Each
£ 59.87 incl. VAT
  • Usually arrives within 14 working days

Colour

Size