Spherical Roller Bearing 222.. Series
Inner diameter | 80 mm |
---|---|
Outer diameter | 140 mm |
Width | 33 mm |
Logistic Weight | 2250 g |
---|---|
Inner diameter | 80 mm |
Outer diameter | 140 mm |
Width | 33 mm |
Bearing Clearance | c3 |
Series | 222e |
Sealing | open |
Usually arrives within 14 working days