NSK SPHERICAL ROLLER BRG 22311EAE4

Spherical Roller Bearing: 22311 Series

See technical information
References
NSK:22311EAE4
Rubix:104A3349
Manufacturer :22311EAE4 N
EAN:00029176411656
brand logo
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
See all Specifications

Product details : NSK SPHERICAL ROLLER BRG 22311EAE4


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Withstands radial and axial loads in both directions. Compensates for misalignment.

Applications

Designed for use in the most difficult conditions.

Technical specifications


Attributes
Logistic Weight2400 g
Inner diameter55 mm
Outer diameter120 mm
Width43 mm
Bearing Clearancecn
Cagesteel
Sealingopen
Reference speed4300 rpm
Limit speed4800 rpm
Basic static load, radial - C0r292000 N
Basic dynamic load, radial - Cr292000 N
Show UNSPSC/ECL@SS
£ 102.05 excl. VAT
/ Each
£ 122.46 incl. VAT
  • In stock: Next day delivery