TIMKEN 22308EMW33W800C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing modified for Shaker Screen
See technical informationReferences
Timken:22308 EMW33W800C4
Rubix:105A9514
EAN:0087796231436



Product details : TIMKEN 22308EMW33W800C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 33 mm |
| Weight | 1.1 kg |
| Reference speed | 6700 rpm |
| Limit speed | 8040 rpm |
| Basic static load, radial - C0r | 137000 N |
| Basic dynamic load, radial - Cr | 147000 N |
Show UNSPSC/ECL@SS
£ 69.54 excl. VAT
/ Each
£ 83.45 incl. VAT
- Delivery usually within ( 7 ) days
