NTN 22238EMKW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing with two rows of rollers, one-piece machined solid cage, groove and lubrication holes on outer ring, taper bore 1:12
See technical informationReferences
NTN:22238EMKW33C4
Rubix:394A7392
EAN:3413521878039



Product details : NTN 22238EMKW33C4 SPHERICAL ROLLER BEARING
The spherical roller bearing with 2 rows of rollers supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unparalleled endurance and longevity performance.
Applications
Intended for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and heavy loads. They are well suited to absorb misalignment, shocks and vibrations, and to operate in polluted environments.
-Mines and quarries
-Cement plants
-Conveyors
-Steel industry
-Gearboxes
-Agriculture
-Railways
-Wind energy
-Pulp and paper industry
-Rail transport
-Construction machinery : road construction, graders...
-Material handling, lifting
-Elevators : Sealed series
-Industrial fans
-Pellets
-Mines and quarries
-Cement plants
-Conveyors
-Steel industry
-Gearboxes
-Agriculture
-Railways
-Wind energy
-Pulp and paper industry
-Rail transport
-Construction machinery : road construction, graders...
-Material handling, lifting
-Elevators : Sealed series
-Industrial fans
-Pellets
Technical specifications
Attributes
| Inner diameter | 190 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 92 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Weight | 35 kg |
| Reference speed | 1600 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1870000 N |
| Basic dynamic load, radial - Cr | 1620000 N |
| Heat Stabilization | withstands operating temperatures up to 200 °c |
Show UNSPSC/ECL@SS
£ 1,098.24 excl. VAT
/ Each
£ 1,317.89 incl. VAT
- Usually arrives within 14 working days
