NTN 23132EAW33C4 SPHERICAL ROLLER BEARING
Spherical roller bearing with two rows of rollers, sheet metal cage, groove and lubrication holes on outer ring
See technical informationReferences
NTN:23132EAW33C4
Rubix:394A7603
EAN:3413522123091



Product details : NTN 23132EAW33C4 SPHERICAL ROLLER BEARING
The spherical roller bearing with 2 rows of rollers supports heavy loads and misalignments. This type of roller bearing is well suited to severe operating conditions: shock or vibration regimes (crushers, vibrating screens, heavy handling, ... With ULTAGE, NTN offers as standard unmatched endurance and longevity performance.
Applications
Designed for extremely severe applications, spherical roller bearings offer excellent resistance to high temperatures and high loads. They are favored for absorbing misalignment and shocks and vibrations, and for operating in contaminated environments.
-Mines and quarries
-Cement plants
-Conveyors
-The steel industry
-Gearboxes
-Agriculture
-Railway
-Wind energy
-Pulp and paper industry
-Rail transport
-Construction machinery: road construction, graders...
-Material handling, lifting
-Elevators: Sealed series
-Industrial fans
-Pellets
-Mines and quarries
-Cement plants
-Conveyors
-The steel industry
-Gearboxes
-Agriculture
-Railway
-Wind energy
-Pulp and paper industry
-Rail transport
-Construction machinery: road construction, graders...
-Material handling, lifting
-Elevators: Sealed series
-Industrial fans
-Pellets
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 270 mm |
| Width | 86 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 20.12 kg |
| Reference speed | 1800 rpm |
| Limit speed | 2400 rpm |
| Basic static load, radial - C0r | 1580000 N |
| Basic dynamic load, radial - Cr | 1220000 N |
| Heat Stabilization | no heat stabilization |
Show UNSPSC/ECL@SS
£ 552.20 excl. VAT
/ Each
£ 662.64 incl. VAT
- Delivery usually within ( 3 ) days
