Spherical Roller Bearing
Inner diameter | 55 mm |
---|---|
Outer diameter | 120 mm |
Width | 49 mm |
Logistic Weight | 2569,4 g |
---|---|
Inner diameter | 55 mm |
Outer diameter | 120 mm |
Width | 49 mm |
Bearing Clearance | CN |
Series | BS2 |
Sealing | Two rubber seals |
Usually arrives within 14 working days