References
Timken:22209 EJW33C4
Rubix:206A7233
EAN:0087796197657

Product details : TIMKEN 22209EJW33C4 SPHERICAL ROLLER BEARING
Bearing,Spherical Roller,Timken Brand
Technical specifications
Attributes
| Inner diameter | 45 mm |
|---|---|
| Outer diameter | 85 mm |
| Width | 23 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Reference speed | 6900 rpm |
| Limit speed | 10400 rpm |
| Basic static load, radial - C0r | 108000 N |
| Basic dynamic load, radial - Cr | 109000 N |
Show UNSPSC/ECL@SS
£ 35.41 excl. VAT
/ Each
£ 42.49 incl. VAT
- Delivery usually within ( 7 ) days
