References
Timken:22214 EJW33C4
Rubix:105A2856
EAN:0087796135550

Product details : TIMKEN 22214EJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 31 mm |
| Weight | 1.6 kg |
| Reference speed | 4800 rpm |
| Limit speed | 7040 rpm |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 213000 N |
Show UNSPSC/ECL@SS
£ 65.77 excl. VAT
/ Each
£ 78.92 incl. VAT
- Usually arrives within 14 working days
