References
Timken:22214 KEJW33
Rubix:134A0749
EAN:0087796173712

Product details : TIMKEN 22214KEJW33 SPHERICAL ROLLER BEARING
Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 70 mm |
|---|---|
| Outer diameter | 125 mm |
| Width | 31 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 4800 rpm |
| Limit speed | 7040 rpm |
| Basic static load, radial - C0r | 231000 N |
| Basic dynamic load, radial - Cr | 213000 N |
Show UNSPSC/ECL@SS
£ 64.81 excl. VAT
/ Each
£ 77.77 incl. VAT
- Delivery usually within ( 7 ) days
