References
Timken:22219 KEJW33C4
Rubix:397A1292
EAN:0087796266636

Product details : TIMKEN 22219KEJW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearings
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 170 mm |
| Width | 43 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Weight | 4.2 kg |
| Reference speed | 3200 rpm |
| Limit speed | 5120 rpm |
| Basic static load, radial - C0r | 441000 N |
| Basic dynamic load, radial - Cr | 385000 N |
Show UNSPSC/ECL@SS
£ 112.11 excl. VAT
/ Each
£ 134.53 incl. VAT
- Usually arrives within 14 working days
