References
Timken:22232 KEMW33C4
Rubix:105A2382
EAN:0087796228184

Product details : TIMKEN 22232KEMW33C4 SPHERICAL ROLLER BEARING
Split Roller Bearing
Technical specifications
Attributes
| Inner diameter | 160 mm |
|---|---|
| Outer diameter | 290 mm |
| Width | 80 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
| Reference speed | 2200 rpm |
| Limit speed | 3380 rpm |
| Basic static load, radial - C0r | 1370000 N |
| Basic dynamic load, radial - Cr | 1120000 N |
Show UNSPSC/ECL@SS
£ 947.17 excl. VAT
/ Each
£ 1,136.60 incl. VAT
- Usually arrives within 14 working days
