TIMKEN 22308EJW33C4 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:22308EJW33C4
Rubix:397A1416
EAN:0087796135628




Documents
Product details : TIMKEN 22308EJW33C4 SPHERICAL ROLLER BEARING
spherical roller bearings feature all of the characteristics that have made Timken renowned – superior design, reliable performance and comprehensive technical support. Spherical roller bearings are designed to manage high radial loads and perform consistently, even when misalignment, marginal lubrication, contamination, extreme speeds and critical application stresses are present.
Technical specifications
Attributes
| Inner diameter | 40 mm |
|---|---|
| Outer diameter | 90 mm |
| Width | 33 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 33 mm |
| Weight | 1 kg |
| Reference speed | 6700 rpm |
| Limit speed | 7560 rpm |
| Basic static load, radial - C0r | 147000 N |
| Basic dynamic load, radial - Cr | 155000 N |
Show UNSPSC/ECL@SS
£ 43.02 excl. VAT
/ Each
£ 51.62 incl. VAT
- Delivery usually within ( 7 ) days
