References
Timken:22319EJW33C3
Rubix:249A0089
EAN:0087796026902



Product details : TIMKEN 22319EJW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Thickness | 67 mm |
| Weight | 10.2 kg |
| Reference speed | 3100 rpm |
| Limit speed | 3470 rpm |
| Basic static load, radial - C0r | 774000 N |
| Basic dynamic load, radial - Cr | 694000 N |
Show UNSPSC/ECL@SS
£ 210.57 excl. VAT
/ Each
£ 252.68 incl. VAT
- Usually arrives within 14 working days
