References
Timken:22319 EMC3
Rubix:397A1469
EAN:0087796312678

Product details : TIMKEN 22319EMC3 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 95 mm |
|---|---|
| Outer diameter | 200 mm |
| Width | 67 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Weight | 10.2 kg |
| Reference speed | 2600 rpm |
| Limit speed | 4020 rpm |
| Basic static load, radial - C0r | 725000 N |
| Basic dynamic load, radial - Cr | 663000 N |
Show UNSPSC/ECL@SS
£ 388.36 excl. VAT
/ Each
£ 466.03 incl. VAT
- Usually arrives within 14 working days
