TIMKEN 23140KEMBW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearing
See technical informationSee documentsReferences
Timken:23140KEMBW33
Rubix:217A3928
EAN:0087796291126





Documents
Product details : TIMKEN 23140KEMBW33 SPHERICAL ROLLER BEARING
Spherical roller bearing Timken
Spherical roller bearing Timken
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 340 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1200 rpm |
| Limit speed | 1400 rpm |
| Bore | tapered bore 1/12 |
| Lubrication | w33: lubrication grooves and oil holes |
| Basic static load, radial - C0r | 1660000 N |
| Basic dynamic load, radial - Cr | 2290000 N |
Show UNSPSC/ECL@SS
£ 1,055.74 excl. VAT
/ Each
£ 1,266.89 incl. VAT
- Delivery usually within ( 7 ) days
