References
Timken:23226 EMW33
Rubix:217A0287
EAN:0087796024892



Product details : TIMKEN 23226EMW33 SPHERICAL ROLLER BEARING
Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 130 mm |
|---|---|
| Outer diameter | 230 mm |
| Width | 80 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 1900 rpm |
| Limit speed | 2740 rpm |
| Basic static load, radial - C0r | 1170000 N |
| Basic dynamic load, radial - Cr | 915000 N |
Show UNSPSC/ECL@SS
£ 437.87 excl. VAT
/ Each
£ 525.44 incl. VAT
- Delivery usually within ( 7 ) days
