References
Timken:23240 EMBW33C3
Rubix:230A9647
EAN:0087796031074



Product details : TIMKEN 23240EMBW33C3 SPHERICAL ROLLER BEARING
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 128 mm |
| Bearing Clearance | c3 |
| Cage | brass |
| Sealing | open |
| Reference speed | 1000 rpm |
| Limit speed | 1470 rpm |
| Basic static load, radial - C0r | 2890000 N |
| Basic dynamic load, radial - Cr | 2140000 N |
Show UNSPSC/ECL@SS
£ 1,611.19 excl. VAT
/ Each
£ 1,933.43 incl. VAT
- Usually arrives within 14 working days
