References
Timken:22334 KEMBW33
Rubix:249A1238
EAN:0087796291119

Product details : TIMKEN 22334KEMBW33 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 170 mm |
|---|---|
| Outer diameter | 360 mm |
| Width | 120 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Thickness | 120 mm |
| Weight | 59.9 kg |
| Reference speed | 1400 rpm |
| Limit speed | 1680 rpm |
| Basic static load, radial - C0r | 2360000 N |
| Basic dynamic load, radial - Cr | 2000000 N |
| Heat Stabilization | dimensionally stabilized up to 200°c |
Show UNSPSC/ECL@SS
£ 1,342.97 excl. VAT
/ Each
£ 1,611.56 incl. VAT
- Usually arrives within 14 working days
