TIMKEN 23238KEMBW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearing

See technical information
References
Timken:23238 KEMBW33C3
Rubix:397A2118
EAN:0087796031036
brand logo
Technical specifications
Inner diameter190 mm
Outer diameter340 mm
Width120 mm
See all Specifications

Product details : TIMKEN 23238KEMBW33C3 SPHERICAL ROLLER BEARING


Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.

Technical specifications


Attributes
Inner diameter190 mm
Outer diameter340 mm
Width120 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed1100 rpm
Limit speed1430 rpm
Basic static load, radial - C0r2610000 N
Basic dynamic load, radial - Cr1940000 N
Show UNSPSC/ECL@SS
£ 1,204.01 excl. VAT
/ Each
£ 1,444.81 incl. VAT
  • Delivery usually within ( 7 ) days