References
Timken:24040EMW33C4
Rubix:397A2375
EAN:0087796301863

Product details : TIMKEN 24040EMW33C4 SPHERICAL ROLLER BEARING
Timken spherical roller bearing
Technical specifications
Attributes
| Inner diameter | 200 mm |
|---|---|
| Outer diameter | 310 mm |
| Width | 109 mm |
| Bearing Clearance | c4 |
| Cage | steel |
| Sealing | open |
| Thickness | 109 mm |
| Weight | 30 kg |
| Reference speed | 1300 rpm |
| Limit speed | 1890 rpm |
| Basic static load, radial - C0r | 2460000 N |
| Basic dynamic load, radial - Cr | 1560000 N |
| Heat Stabilization | heat stabilized per fs136; <0,0001 in,/in dimensional change in 2500 hours at 149° c (300° f), |
Show UNSPSC/ECL@SS
£ 1,417.93 excl. VAT
/ Each
£ 1,701.52 incl. VAT
- Usually arrives within 14 working days
