Spherical roller bearing
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 93x95x29 mm |
---|---|
Logistic Weight | 453 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | c3 |
Series | 22200 |
Cage | steel |
Reference speed | 9500 rpm |
Limit speed | 12000 rpm |
Basic static load, radial - C0r | 92000 N |
Basic dynamic load, radial - Cr | 100000 N |
Sealing | open |
Usually arrives within 14 working days