TIMKEN 22338EMBW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Brass Cage
See technical informationReferences
Timken:22338EMBW33
Rubix:397A1553
Manufacturer :190028309
EAN:0087796027862





Product details : TIMKEN 22338EMBW33 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 474x512x256 mm |
|---|---|
| Logistic Weight | 80920 g |
| Packaged dimensions (D x W x H) | 474x512x256 mm |
| Package weight | 80740 g |
| Inner diameter | 190 mm |
| Outer diameter | 400 mm |
| Width | 132 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Thickness | 132 mm |
| Weight | 80.9 kg |
| Reference speed | 1200 rpm |
| Limit speed | 1610 rpm |
| Basic static load, radial - C0r | 2830000 N |
| Basic dynamic load, radial - Cr | 2380000 N |
Show UNSPSC/ECL@SS
£ 1,822.92 excl. VAT
/ Each
£ 2,187.50 incl. VAT
- Delivery usually within ( 7 ) days
