TIMKEN 21311EJW33 SPHERICAL ROLLER BEARING
Spherical Roller Bearings Straight Bore - Steel Cage
See technical informationReferences
Timken:21311EJW33
Rubix:105A4087
Manufacturer :190018675
EAN:0087796022584

Product details : TIMKEN 21311EJW33 SPHERICAL ROLLER BEARING
A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways. Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.
Strengths
High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 140x133x38 mm |
|---|---|
| Logistic Weight | 1540 g |
| Packaged dimensions (D x W x H) | 140x133x38 mm |
| Package weight | 1540 g |
| Inner diameter | 55 mm |
| Outer diameter | 120 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Cage | steel |
| Sealing | open |
| Reference speed | 5500 rpm |
| Limit speed | 6930 rpm |
| Basic static load, radial - C0r | 176000 N |
| Basic dynamic load, radial - Cr | 188000 N |
Show UNSPSC/ECL@SS
£ 64.42 excl. VAT
/ Each
£ 77.30 incl. VAT
- Delivery usually within ( 7 ) days





