TIMKEN 21311EJW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Straight Bore - Steel Cage

See technical information
References
Timken:21311EJW33C3
Rubix:105A5864
Manufacturer :190018642
EAN:0087796135413
Spherical Roller Bearing -  21311EJW33C3
Technical specifications
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
See all Specifications

Product details : TIMKEN 21311EJW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)140x133x38 mm
Logistic Weight1540 g
Packaged dimensions (D x W x H)140x133x38 mm
Package weight1540 g
Inner diameter55 mm
Outer diameter120 mm
Width29 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed4500 rpm
Limit speed6930 rpm
Basic static load, radial - C0r176000 N
Basic dynamic load, radial - Cr188000 N
Show UNSPSC/ECL@SS
£ 64.42 excl. VAT
/ Each
£ 77.30 incl. VAT
  • Delivery usually within ( 7 ) days