TIMKEN 24030KEJW33C3 SPHERICAL ROLLER BEARING

Spherical Roller Bearings Tapered Bore - Steel Cage

See technical information
References
Timken:24030KEJW33C3
Rubix:251A3748
Manufacturer :190019857
EAN:0087796204829
Spherical Roller Bearing -  24030KEJW33C3
Technical specifications
Inner diameter150 mm
Outer diameter225 mm
Width75 mm
See all Specifications

Product details : TIMKEN 24030KEJW33C3 SPHERICAL ROLLER BEARING


A spherical roller bearing is a two row bearing with barrel shaped rollers and spherical raceways.  Its unique design allows for up to 3° of angular misalignment
Spherical roller bearings can handle heavy radial loads and moderate axial loads in either direction.

Strengths

High radial load capacity, moderate axial load capacity in combined condition, and misalignment capability

Applications

Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes

Technical specifications


Attributes
Logistics dimensions (L x W x H)267x254x114 mm
Logistic Weight9970 g
Packaged dimensions (D x W x H)267x254x114 mm
Package weight9950 g
Inner diameter150 mm
Outer diameter225 mm
Width75 mm
Bearing Clearancec3
Cagesteel
Sealingopen
Reference speed2000 rpm
Limit speed2800 rpm
Basic static load, radial - C0r1240000 N
Basic dynamic load, radial - Cr808000 N
Show UNSPSC/ECL@SS
£ 360.23 excl. VAT
/ Each
£ 432.28 incl. VAT
  • Usually arrives within 14 working days