Spherical Roller Bearings Tapered Bore - Steel Cage
Inner diameter | 35 mm |
---|---|
Outer diameter | 72 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 86x86x46 mm |
---|---|
Logistic Weight | 430 g |
Packaged dimensions (D x W x H) | 86x86x46 mm |
Package weight | 430 g |
Inner diameter | 35 mm |
Outer diameter | 72 mm |
Width | 23 mm |
Bearing Clearance | CN |
Cage | Steel |
Usually arrives within 14 working days