SKF 22211 EK/C3W64 SRB SOLID OIL

Spherical roller bearings

See technical information

References

SKF:22211 EK/C3W64
Rubix:237A3860
Manufacturer :122708
EAN:07316571467955
brand logo

Technical specifications

Inner diameter55 mm
Outer diameter100 mm
Width25 mm
See all Specifications

Product details : SKF 22211 EK/C3W64 SRB SOLID OIL


Self-aligning roller bearings play a key role in the proper functioning of equipment subjected to high mechanical loads. Their robust design ensures reliable and continuous performance, even under unstable or demanding operating conditions.
This SKF spherical roller bearing is designed for demanding industrial environments where reliability, durability, and mechanical performance are essential. Thanks to its double-row roller design and self-aligning capability, it compensates for misalignment while supporting heavy radial and axial loads. Its integrated Solid Oil lubrication technology makes it an ideal component for applications requiring continuous, maintenance-free operation.

Features:
This double-row roller bearing incorporates two windowed cages made of deep-drawn sheet steel, ensuring excellent mechanical stability at high speeds. Its E-type design, combined with a 1:12 tapered bore, allows for precise mounting with internal clearance adjustment, reducing vibrations and optimizing load distribution. Solid Oil lubricant ensures continuous and uniform micro-lubrication, even in harsh environments. Thanks to the absence of seals, friction is minimized, resulting in smooth rotation, limited temperature rise, and increased mechanical efficiency. This bearing features a C3 internal radial clearance—wider than the standard—which provides better compensation for thermal expansion. It reduces internal friction, allowing the bearing to operate more easily at high speeds while limiting heat buildup and ensuring long-lasting rotational stability.

Maintenance:
This bearing is permanently lubricated and requires no maintenance. To ensure optimal performance, it is essential to install it in a clean environment and to periodically monitor noise, vibration, and temperature. It operates effectively between -50 °C and 85 °C continuously, with possible peaks up to 95 °C. Beyond these limits, the stability of the lubricant may be compromised, affecting performance. Resistant to water splashes and frequent washing, Solid Oil does not break down when exposed to moisture, unlike conventional lubricants. This results in reliable lubrication, even in demanding industrial environments.

Sealing:
Although this bearing is of the open type, it benefits from a passive sealing system thanks to the Solid Oil lubricant. This oil-saturated polymer material fills nearly the entire free volume, forming an effective barrier against moisture and solid particles. Unlike conventional systems, Solid Oil cannot be washed out, ensuring constant lubrication even in humid environments or during frequent cleaning.

Brand Information:
SKF is a Swedish group founded in 1907, recognized as one of the world leaders in bearing, lubrication, and mechatronics technologies. With a presence in more than 130 countries, SKF provides solutions to improve the reliability of industrial equipment. Serving more than 40 industries, the brand combines innovation, durability, and technical performance to support manufacturers.

Key Benefits:
• Lifetime lubrication thanks to Solid Oil technology, requiring no maintenance
• Excellent radial and axial load capacity in both directions
• Tapered bore for precise fit during installation
• High resistance to humid environments and frequent cleaning
• Low friction for smooth rotation and minimal heat build-up
• Robust design with stamped steel cage
• Reduced noise and vibration during operation

Applications:
• Marine
• Food processing
• Paper manufacturing
• Industrial transmissions
• Textile machinery

Technical specifications


Attributes
Logistic Weight800,4 g
Inner diameter55 mm
Outer diameter100 mm
Width25 mm
Bearing Clearancec3
Cagesteel
Sealingopen
£ 244.90 excl. VAT
/ Each
£ 293.88 incl. VAT
  • Usually arrives within 14 working days