SNR 23232EMKW33C3 SPHERICAL ROLLER BEARING

Spherical roller bearings

See technical information
References
SNR:23232EMKW33C3
Rubix:204A6252
EAN:3413520350420
brand logo
Technical specifications
Inner diameter160 mm
Outer diameter290 mm
Width104 mm
See all Specifications

Product details : SNR 23232EMKW33C3 SPHERICAL ROLLER BEARING


Double-row spherical roller bearing, machined one-piece solid cage, groove and lubrication holes on outer ring, 1:12 tapered bore

Technical specifications


Attributes
Logistics dimensions (L x W x H)295x295x110 mm
Logistic Weight32500 g
Inner diameter160 mm
Outer diameter290 mm
Width104 mm
Bearing Clearancec3
Cagebrass
Sealingopen
Reference speed1400 rpm
Limit speed2100 rpm
Basic static load, radial - C0r1890000 N
Basic dynamic load, radial - Cr1550000 N
Show UNSPSC/ECL@SS
£ 919.48 excl. VAT
/ Each
£ 1,103.38 incl. VAT
  • Usually arrives within 14 working days