References
Festo:ELGS-BS-KF-60-500-12P-ST-M-H1-PLK-AA
Rubix:391A1167
Manufacturer :8083387
EAN:4052568458249
Product details : FESTO 8083387 BALL SCREW AXIS UNIT
A robust, economical screw drive unit with an enclosed guide and a durable rolling carriage guide is intended for the simplest motion and positioning tasks. It is ideal for compact, economical and simple linear movements such as sliding and lifting. ELGS-BS is part of the Simplified Motion series, so it is easy to configure and commission directly without software.
Spindle axis unit ELGS-BS-KF-60-500-12P-ST-M-H1-PLK-AA 8083387
Strengths
Complete solution consisting of the drive mechanics, motor and motor controller
Precise XY movements thanks to the efficient rolling ball screw drive and the high-load rolling carriage guide
Protection against external influences thanks to the guide being enclosed within the drive
Product from the Simplified Motion Series: no external servo drive or control cabinet is required for installation
Two control options are integrated as standard: via digital I/O and IO-Link
Precise XY movements thanks to the efficient rolling ball screw drive and the high-load rolling carriage guide
Protection against external influences thanks to the guide being enclosed within the drive
Product from the Simplified Motion Series: no external servo drive or control cabinet is required for installation
Two control options are integrated as standard: via digital I/O and IO-Link
Technical specifications
Attributes
| Type | drive unit with pull screw |
|---|
Show UNSPSC/ECL@SS
£ 1,328.71 excl. VAT
/ Each
£ 1,594.45 incl. VAT
- Delivery usually within ( 2 ) days
