Sprocket Pilot Bore Hardened Teeth


| Chain pitch | 15.875 mm |
|---|---|
| Profile | Simplex (1) |
| Number of teeth | 40 |
| Chain pitch | 15.875 mm |
|---|---|
| Profile | Simplex (1) |
| Number of teeth | 40 |
| ISO code | 10B-1 |
| Hub diameter | 70 mm |
| Pitch diameter | 202.34 mm |
| Outer diameter | 209.3 mm |
| Material | C45 Steel |
| Drilling diameter | 20 mm |
| Total width | 35 mm |
Usually arrives within 14 working days