Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
Chain pitch | 9.525 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 45 |
ISO code | 06B-2 |
Pilot bore diameter | 19 mm |
Hub diameter | 90 mm |
Pitch diameter | 30.82 mm |
Outer diameter | 140.7 mm |
Material | C45 Steel |
Drilling diameter | 19 mm |
Total width | 40 mm |
Crown circle diameter | 140.7 mm |
Usually arrives within 14 working days