CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 16 TEETH
Pilot bored sprocket
See technical informationReferences
Fenner:5/8D-16T-PB-FEN
Rubix:406A0165
Manufacturer :027C0216


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 16 |
Product details : CHAIN SPROCKET PILOT BORE 10B-2 BS 5/8 X 3/8 INCH DUPLEX 16 TEETH
Sprocket 10B-2 Z=16 pilot bored 16mm
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 16 |
| ISO code | 10b-2 |
| Material | steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 64 mm |
| Pitch diameter | 81.37 mm |
| Outer diameter | 88 mm |
| Weight | 1.25 kg |
| Total width | 25.5 mm |
| Crown circle diameter | 88 mm |
Show UNSPSC/ECL@SS
£ 28.18 excl. VAT
/ Each
£ 33.82 incl. VAT
- Delivery usually within ( 2 ) days