Sprocket - Taper Bore Simplex - Hardened Teeth
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 19 |
Chain pitch | 31.75 mm |
---|---|
Profile | Simplex (1) |
Number of teeth | 19 |
ISO code | 20B-1 |
Taper bush | 2517 |
Hub diameter | 108 mm |
Pitch diameter | 192.91 mm |
Outer diameter | 208.1 mm |
Material | C45 Steel |
Total width | 45 mm |
Usually arrives within 14 working days