Sprocket Pilot Bore Duplex
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 50 |
Chain pitch | 31.75 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 50 |
ISO code | 20B-2 |
Pilot bore diameter | 50 mm |
Hub diameter | 160 mm |
Material | C45 steel |
Total width | 90 mm |
Crown circle diameter | 520.8 mm |
Usually arrives within 14 working days