MECALINE 894619 P16B1014SS 8SR14SS STAINLESS STEEL BS SIMPLEX PILOT BO
Sprocket Pilot Bore Simplex - Stainless Steel
See technical informationSee documentsReferences
Mecaline:P16B1014SS
Rubix:254A7625
Manufacturer :894619

Documents
Product details : MECALINE 894619 P16B1014SS 8SR14SS STAINLESS STEEL BS SIMPLEX PILOT BO
These Mecaline sprockets are made from Stainless steel, Simplex version.
Sprocket Pilot Bore 16B1 -14 teeth - Stainless Steel
Strengths
Corrosion resistant
Applications
For use with BS chain products, particularly suited in areas of food production applications.
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 14 |
| ISO code | 16b-1 |
| Material | stainless steel |
| Pilot bore diameter | 16 mm |
| Hub diameter | 84 mm |
| Pitch diameter | 114.15 mm |
| Outer diameter | 125 mm |
| Total width | 40 mm |
Show UNSPSC/ECL@SS
£ 43.62 excl. VAT
/ Each
£ 52.34 incl. VAT
- Usually arrives within 14 working days
