MECALINE 876697 P28B2017 14DR17 BS DUPLEX PILOT BORED SPROCKET
Sprocket Pilot Bore Duplex
See technical informationSee documentsReferences
Mecaline:P28B2017
Rubix:254A7411
EAN:3660338302732

Documents
Product details : MECALINE 876697 P28B2017 14DR17 BS DUPLEX PILOT BORED SPROCKET
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 28B2 - 17 teeth - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 44.45 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 17 |
| ISO code | 28b-2 |
| Material | c45 steel |
| Pilot bore diameter | 30 mm |
| Pitch diameter | 241.9 mm |
| Outer diameter | 260 mm |
| Total width | 120 mm |
| Crown circle diameter | 260 mm |
Show UNSPSC/ECL@SS
£ 141.17 excl. VAT
/ Each
£ 169.40 incl. VAT
- Usually arrives within 14 working days
