MECALINE 887127 P10B2038R 5DR38 BS DUPLEX HARDENED TOOTH PILOT BORED S
Sprocket Pilot Bore Duplex Hardened Teeth
See technical informationSee documentsReferences
Mecaline:P10B2038R
Rubix:254A9945
EAN:3660338405020


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
Documents
Product details : MECALINE 887127 P10B2038R 5DR38 BS DUPLEX HARDENED TOOTH PILOT BORED S
Mecaline sprockets and plate wheels are made from C45 steel or GG25 Cast Iron, Platewheels are offered with a pilot bore in simplex, duplex or triplex versions.
Sprocket Pilot Bore 10B2 - 38 teeth - C45 Steel - Hardened Teeth
Strengths
Hardened Teeth (HRC 40 +/-5)
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | duplex (2) |
| Number of teeth | 38 |
| ISO code | 10b-2 |
| Material | c45 steel |
| Pilot bore diameter | 29 mm |
| Hub diameter | 120 mm |
| Pitch diameter | 192.24 mm |
| Outer diameter | 199.2 mm |
| Total width | 45 mm |
| Crown circle diameter | 199.2 mm |
Show UNSPSC/ECL@SS
£ 36.26 excl. VAT
/ Each
£ 43.51 incl. VAT
- Usually arrives within 14 working days