MECALINE 16BTB30 81-30 SIMPLEX TAPER LOCK SPROCKET
Sprocket - Taper Bore Type Simplex
See technical informationSee documentsReferences
Mecaline:PMA16B1030
Rubix:45036340
Manufacturer :857321
EAN:3660338125829

Documents
Product details : MECALINE 16BTB30 81-30 SIMPLEX TAPER LOCK SPROCKET
Mecaline taper bore sprockets are made from C45 steel or GG25 Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 16B1 - 30 teeth (3020) - C45 Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 25.4 mm |
|---|---|
| Profile | simplex (1) |
| Number of teeth | 30 |
| ISO code | 16b-1 |
| Material | c45 steel |
| Hub diameter | 140 mm |
| Pitch diameter | 243 mm |
| Outer diameter | 254 mm |
| Total width | 51 mm |
| Crown circle diameter | 254 mm |
Show UNSPSC/ECL@SS
£ 82.43 excl. VAT
/ Each
£ 98.92 incl. VAT
- In stock: Next day delivery
