Sprocket Pilot Bore Simplex
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 40 |
Chain pitch | 6 mm |
---|---|
Profile | simplex (1) |
Number of teeth | 40 |
ISO code | 04-1 |
Pilot bore diameter | 8 mm |
Pitch diameter | 76.47 mm |
Outer diameter | 78.9 mm |
Material | c45 steel |
Drilling diameter | 8 mm |
Total width | 15 mm |
Crown circle diameter | 78.9 mm |
Usually arrives within 14 working days