Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 28 |
Chain pitch | 15.875 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 28 |
ISO code | 10B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 115 mm |
Pitch diameter | 141.78 mm |
Outer diameter | 148.7 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 45 mm |
Crown circle diameter | 148.7 mm |
Usually arrives within 14 working days