Sprocket Pilot Bore Duplex Hardened Teeth
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 17 |
Chain pitch | 19.05 mm |
---|---|
Profile | Duplex (2) |
Number of teeth | 17 |
ISO code | 12B-2 |
Pilot bore diameter | 20 mm |
Hub diameter | 83 mm |
Pitch diameter | 103.67 mm |
Outer diameter | 111.5 mm |
Material | C45 Steel |
Drilling diameter | 20 mm |
Total width | 50 mm |
Crown circle diameter | 111.5 mm |
Usually arrives within 14 working days