MECALINE 857239 PMA10B3017 53-17 TRIPLEX TAPER LOCK SPROCKET 17 TH
Sprocket - Taper Bore Type Triplex
See technical informationSee documentsReferences
Mecaline:PMA10B3017
Rubix:254A7680
Manufacturer :857239
EAN:3660338125027


Technical specifications
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
Documents
Product details : MECALINE 857239 PMA10B3017 53-17 TRIPLEX TAPER LOCK SPROCKET 17 TH
Mecaline taper bore sprockets with Hardened teeth are made from C45 steel Cast Iron are are produced to accept taper buses. Available in Simplex, Duplex or Triplex versions
Sprocket - Taper Bore- 10B3 - 17 teeth (1210) - C45 Steel
Strengths
Steel
Applications
For use with BS chain products
Technical specifications
Attributes
| Chain pitch | 15.875 mm |
|---|---|
| Profile | triplex (3) |
| Number of teeth | 17 |
| ISO code | 10b-3 |
| Material | c45 steel |
| Pitch diameter | 86.36 mm |
| Outer diameter | 93 mm |
| Total width | 42.1 mm |
| Crown circle diameter | 93 mm |
Show UNSPSC/ECL@SS
£ 12.59 excl. VAT
/ Each
£ 15.11 incl. VAT
- Usually arrives within 14 working days